Pair of gloves 03440 10

Article no.: 094424 10
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
EN 388 4221X
Backing material Cotton
Coating Nitrile
Coating variant Full coating
Application range Heavy Duty
Colour blue / natural
Glove size 10
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094424 10
EAN / GTIN 4059904105621
Manufacturer number 03440/10

Description

Version:

Robust gloves of jersey cotton with nitrile coating for medium and heavy applications. Significantly longer life than heavy leather gloves, and robust and more flexible than PVC gloves. Effective barrier against greases and oils. Particularly suitable for rough castings, moulded plastic parts, steel bar, sheet metal, high-tensile cable, building materials, unfinished wood.
03440. With safety cuff and full coating.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves 03440 10

Pair of gloves 03440 10

on request
Subsequent delivery
0 pieces in stock
£2.66
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
from 1  Pieces
£5.78
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
£4.82
plus VAT at the current rate Prices plus delivery costs
Application range Heavy Duty Precision
Coating Nitrile Nitrile
Colour blue / natural blue / black
Backing material Cotton Nylon
EN 388 4221X 4121X
Type of product Multi-purpose gloves Multi-purpose gloves
Coating variant Full coating Full coating

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart