{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | MASTER CUT | |
Glove characteristics | DMF-free | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X42B | |
Backing material | HPPE | |
Coating | Nitrile | |
Coating variant | Full coating | |
Application range | Precision; All-round | |
Colour | black | |
Application | reusable | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094421 12 | |
EAN / GTIN | 4062406574208 | |
Manufacturer number | 094421 12 |