{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
EN 388 | 4131X | |
Backing material | Nylon | |
Coating | Nitrile | |
Coating variant | Full coating | |
Application range | All-round | |
Colour | black / blue | |
Glove size | 10 | |
Knitted technology | 15G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094419 10 | |
EAN / GTIN | 4059904037397 | |
Manufacturer number | 3550/10 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves 3550 // OIL GRIP 10
on request
In stock
3,293 pieces in stock
from
1
Pieces
£5.15
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£4.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
£5.78
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£4.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | Precision |
Coating | Nitrile | Nitrile |
Colour | black / blue | blue / black |
Backing material | Nylon | Nylon |
EN 388 | 4131X | 4121X |
Type of product | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | Full coating | Full coating |