{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MASTER CUT | |
Glove characteristics | DMF-free; Reinforced crook of the thumb | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X42B | |
Backing material | HPPE | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | Precision; All-round | |
Colour | grey / black | |
Glove size | 11 | |
Length | 250 mm | |
Application | reusable | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094417 11 | |
EAN / GTIN | 4062406273569 | |
Manufacturer number | 094417 11 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves MASTER CUT B OIL, Glove size: 11
on request
In stock
1,150 pieces in stock
from
1
Pieces
£9.44
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£7.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,028 pieces in stock
from
1
Pieces
£10.68
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£8.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | Nitrile | Nitrile |
Colour | grey / black | grey / black |
Clothing standard | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 |
Application | reusable | reusable |
Glove characteristics | DMF-free; Reinforced crook of the thumb | DMF-free; Reinforced crook of the thumb |
Series | MASTER CUT | MASTER CUT |
Cut protection class | B | C |