Pair of gloves Polytril™, Glove size: 8

Article no.: 094370 8
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair
on request
In stock
162 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: DMF-free; Suitable for allergy sufferers
  • Knitted technology: 13G
  • Cut protection class: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Polytril™
Clothing standard Oeko-Tex Standard 100
Contents 1
Glove characteristics DMF-free; Suitable for allergy sufferers
Manufacturer's designation Polytril
Accuracy of fit very good
EN 388 4121X
Backing material Polyamide
Coating Nitrile
Coating variant The palms of the hands
Application range All-round
Length 220 mm - 260 mm
Colour white / grey
Material of coating Nitrile
Glove size 8
Weight 36-50 g
Knitted technology 13G
Application reusable
DMF-free no
Touch sensitivity good
Wet grip good
Oil grip very good
Heat protection not available
Breathability good
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class 1
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094370 8
EAN / GTIN 3603835500041
Manufacturer number 2232230 08

Description

Version:

Polytril™. Gloves with nitrile coating for handling of small parts in greasy, damp and dirty environments.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart