Pair of special gloves Tegera® 9185, Glove size: 8

Article no.: 094335 8
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
3 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Glove characteristics: Shock protection; Hook & loop fastener
  • Standard: Protection against vibration and impacts (EN ISO 10819)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Shock protection; Hook & loop fastener
EN 388 0021XP
Backing material Microthan®; Impactothan®
Coating variant No coating
Scope of application All-round
Length 207 mm
Colour grey / yellow
Glove size 8
Standard Protection against vibration and impacts (EN ISO 10819)
Application reusable
Protection category Category II
Type of glove Driver’s gloves
Type of product Multi-purpose gloves

Identification & Classification

Article number 094335 8
EAN / GTIN 7392626033566
Manufacturer number 9185/8
Manufacturer Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com

Description

Version:

Tegera® 9185. Impact damping gloves of thin, wear-resistant Microthan® material. Pleasant sensation when wearing due to high-quality materials and padded palms. With hook and loop fastening and reinforced index finger.

Application:

Fine mechanical work in tough working environments.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart