{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
EN 388 | 3111X | |
Backing material | Full-grain goatskin | |
Coating variant | No coating | |
Application range | All-round; Heavy Duty | |
Length | 315 mm | |
Colour | black / yellow | |
Glove size | 10 | |
Norm | Protection against vibration and impacts (EN ISO 10819) | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Driver’s gloves | |
Type of product | Multi-purpose gloves |
Article number | 094332 10 | |
EAN / GTIN | 7392626055933 | |
Manufacturer number | 9182/10 |