{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | LABS free; Silicone-free | |
EN 388 | 3121A | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | blue / orange | |
Glove size | 6 | |
Knitted technology | 15G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | X | |
Type of product | Multi-purpose gloves |
Article number | 094325 6 | |
EAN / GTIN | 4062406190552 | |
Manufacturer number | 094325 6 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves 6
on request
In stock
5,279 pieces in stock
£2.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,568 pieces in stock
from
1
Pieces
£7.74
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£6.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | PU | PU |
Contents | 1 | 1 |
Application | reusable | reusable |
Glove characteristics | LABS free ;Silicone-free | LABS free ;Silicone-free |
Knitted technology | 15G | 18G |
Protection category | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves |