{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KX | |
Contents | 1 | |
Washing | 40 °C coloureds | |
Drying | air dry | |
Glove characteristics | Silicone-free; DMF-free; Shock protection; Reinforced crook of the thumb; Hook & loop fastener | |
EN 388 | 4111XP | |
Backing material | Synthetic leather/Spandex/TPR | |
Application range | Heavy Duty | |
Length | 240 mm | |
Colour | black / grey | |
Glove size | 7 | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094315 7 | |
EAN / GTIN | 6942542968582 | |
Manufacturer number | KX-05/ SZ.7 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves KX-05 KARBON, Glove size: 7
on request
In stock
252 pieces in stock
|
on request
In stock
1,113 pieces in stock
|
|
Length | 240 mm | 240 mm |
Backing material | Synthetic leather/Spandex/TPR | Synthetic leather/Spandex |
Application | reusable | reusable |
EN 388 | 4111XP | 4111X |
Type of glove | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves |