{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MASTER FIT | |
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | DMF-free; Suitable for touch screens | |
electrostatic characteristic | EGB/ESD | |
Application | reusable | |
EN 388 | 4131X | |
Backing material | Lycra® / polyamide | |
Coating | Nitrile / PU | |
Application range | Precision; All-round | |
Colour | blue / black | |
Glove size | 6 | |
Type of product | ESD gloves |
Article number | 094304 6 | |
EAN / GTIN | 4062406742393 | |
Manufacturer number | 094304 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Pair of gloves MASTER FIT ESD 6
on request
In stock
2,451 pieces in stock
from
1
Pieces
£4.17
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£3.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,388 pieces in stock
£1.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21,478 pieces in stock
£1.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19,872 pieces in stock
£1.42
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD | EGB/ESD |
Colour | blue / black | pale grey | white / pale grey | white / pale grey |
Backing material | Lycra® / polyamide | Polyester, carbon | Polyester, carbon | Polyester, carbon |
Application | reusable | reusable | reusable | reusable |
Glove size | 6 | 6 | 6 | 6 |
Glove characteristics | DMF-free; Suitable for touch screens | Suitable for touch screens | Suitable for touch screens | Suitable for touch screens |
Type of product | ESD gloves | ESD gloves | ESD gloves | ESD gloves |