{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
EN 388 | 4131X | |
EN 407 | X1XXXX | |
Backing material | Nylon | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | black / grey | |
Glove size | 9 | |
Knitted technology | 15G | |
Standard | EN 407 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094276 9 | |
EAN / GTIN | 7340118322094 | |
Manufacturer number | 883A/9 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Pair of gloves Tegera® 883A, Glove size: 9
on request
In stock
1,391 pieces in stock
£3.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38,603 pieces in stock
2.34 £
£1.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63,777 pieces in stock
2.48 £
£1.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24,841 pieces in stock
from
1
Pieces
£4.84
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£4.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22,575 pieces in stock
£2.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
93,805 pieces in stock
2.86 £
£1.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112,707 pieces in stock
from
1
Pieces
£4.17
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£3.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | All-round | Precision; All-round | Precision; All-round | Precision; All-round | Precision; All-round | Precision; All-round |
Coating | Nitrile foam | water-based PU/nitrile | water-based PU/nitrile | Nitrile/PU | Nitrile foam | water-based PU/nitrile | Nitrile / PU |
Colour | black / grey | black / grey | black / grey | blue / orange | blue / orange | blue / black | blue / black |
Backing material | Nylon | Lycra®, polyamide | Lycra®, polyamide | Nylon | Nylon / Spandex | Lycra ® / polyamide | Lycra® / polyamide |
Application | reusable | reusable | reusable | reusable | reusable | reusable | reusable |
EN 388 | 4131X | 3131X | 4131X | 4121X | 4121X | 4131X | 4131X |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | ESD gloves |