{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Silicone-free; Suitable for allergy sufferers | |
Manufacturer's designation | Perfect Poly Skin | |
EN 388 | 3111X | |
Backing material | Polyamide | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 220 mm - 260 mm | |
Colour | grey / blue | |
Material of coating | PU | |
Glove size | 10 | |
Weight | 14-20 g | |
Knitted technology | 15G | |
silicone-free | yes | |
Application | reusable | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | not available | |
Breathability | very good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | 1 | |
Type of product | Multi-purpose gloves |
Article number | 094250 10 | |
EAN / GTIN | 3603835501383 | |
Manufacturer number | 2400260 10 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves Perfect Poly® Skin 10
on request
In stock
814 pieces in stock
£2.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23,093 pieces in stock
£2.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | Precision |
Colour | grey / blue | blue / orange |
Backing material | Polyamide | Nylon |
Application | reusable | reusable |
Glove size | 10 | 10 |
Protection category | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves |