{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for allergy sufferers | |
EN 388 | 3121X | |
Backing material | Polyester | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | white | |
Glove size | 8 | |
Knitted technology | 13G | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Type of product | Multi-purpose gloves |
Article number | 094212 8 | |
EAN / GTIN | 4067263202424 | |
Manufacturer number | 094212 8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Pair of gloves 8
on request
In stock
17,715 pieces in stock
£0.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14,911 pieces in stock
£0.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17,717 pieces in stock
£2.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,551 pieces in stock
£2.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,221 pieces in stock
£2.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | PU | PU | PU | PU | PU |
Colour | white | black | blue / black | white | green / black |
Application | reusable | reusable | reusable | reusable | reusable |
Glove characteristics | Suitable for allergy sufferers | Suitable for allergy sufferers | Suitable for touch screens | Suitable for touch screens | Suitable for touch screens |
EN 388 | 3121X | 3121X | 2111X | 2111X | 2121X |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |