{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 388 cut resistance | not available | |
EN 388 abrasion resistance | not available | |
EN 388 tear propagation resistance | not available | |
EN 388 penetration resistance | not available | |
Glove characteristics | Silicone-free; free of latex; DMF-free | |
Washing | Hand washing | |
Drying | dry | |
Length | 260 mm | |
Application | reusable | |
Contents | 12 pair | |
Accuracy of fit | good | |
Colour | white | |
Application range | Precision | |
Set contents | 12 | |
Backing material | Cotton | |
Coating variant | No coating | |
Glove size | 9 | |
Weight | 13 g | |
Touch sensitivity | very good | |
Wet grip | not available | |
Oil grip | not available | |
Heat protection | not available | |
Breathability | very good | |
Protection category | Category II | |
Type of glove | Cotton gloves | |
Material | Cotton | |
Type of product | Cotton gloves |
Article number | 094200 9 | |
EAN / GTIN | 4029201131449 | |
Manufacturer number | BTWS GR. 9 |