{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Length | 360 mm | |
Backing material | Cowhide split leather / full leather | |
Material | Cowhide split leather / full leather | |
Glove size | 11 | |
EN 388:2003 | 4143 | |
EN 388 | 3133X | |
EN 407 | 423X4X | |
EN 12477 | Type A/B | |
Welding processes | MIG/MAG | |
Protection category | Category III | |
Type of glove | Welder's gloves | |
Colour | yellow / white | |
Standard | EN 407 | |
Type of product | Welder's gloves |
Article number | 094126 11 | |
Manufacturer number | 10-2750/XXL |
This article |
Recommendations |
||
---|---|---|---|
Pair of welder's safety gloves 10-2750, Glove size: 11 |
on request
In stock
2,062 pieces in stock
from
1
Pieces
£6.72
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£5.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
126 pieces in stock
from
1
Pieces
£12.33
plus VAT at the current rate
Prices plus delivery costs
from
6
Pieces
£10.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | yellow / white | grey | white/brown |
Material | Cowhide split leather / full leather | Full-grain / split grain leather | Soft leather |
Glove characteristics | Flame resistance stage 4 | Silicone-free; free of latex; DMF-free; Flame resistance stage 4 | Silicone-free; Flame resistance stage 4 |
EN 388 | 3133X | 4244X | 4142X |
Type of glove | Welder's gloves | Welder's gloves | Welder's gloves |
Protection category | Category III | Category II | Category III |
Type of product | Welder's gloves | Welder's gloves | Welder's gloves |