{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Length | 310 mm | |
Backing material | Full-grain goatskin | |
Coating variant | No coating | |
Contents | 1 | |
Material | Full-grain goatskin | |
Scope of application | Heavy Duty | |
Glove size | 11 | |
Contact heat up to | 100 °C | |
EN 388 | 2111X | |
EN 407 | 412X4X | |
EN 12477 | Type B | |
Welding processes | WIG | |
Protection category | Category III | |
Type of glove | Welder's gloves | |
Colour | yellow / white | |
Standard | EN 407 | |
Type of product | Welder's gloves |
Article number | 094123 11 | |
EAN / GTIN | 7340118312279 | |
Manufacturer number | 126A/11 | |
Manufacturer | Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com |