{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Length | 350 mm | |
Backing material | Nappa leather | |
Coating variant | No coating | |
Contents | 1 | |
Material | Nappa leather | |
Glove size | 11 | |
EN 388 | 2111X | |
EN 407 | 41324X | |
EN 12477 | Type B | |
Welding processes | TIG | |
Protection category | Category III | |
Type of glove | Welder's gloves | |
Colour | white | |
Standard | EN 407 | |
Type of product | Welder's gloves |
Article number | 094112 11 | |
EAN / GTIN | 4260144435830 | |
Manufacturer number | 3201 |
This article |
Recommendations |
|
---|---|---|
Pair of welder's safety gloves ARGON, Glove size: 11
on request
In stock
353 pieces in stock
from
1
Pieces
£7.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,224 pieces in stock
from
1
Pieces
£10.78
plus VAT at the current rate
Prices plus delivery costs
from
6
Pieces
£8.98
plus VAT at the current rate
Prices plus delivery costs
|
|
EN 12477 | Type B | Type B |
Colour | white | white/brown |
Length | 350 mm | 350 mm |
Material | Nappa leather | Full-grain goatskin |
Type of glove | Welder's gloves | Welder's gloves |
Protection category | Category III | Category III |
Type of product | Welder's gloves | Welder's gloves |