Pair of welder's safety gloves Tegera® 130A, Glove size: 10

Article no.: 094103 10
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £15.30 / Pair
  • from 12 Pair
    £12.75 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
287 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Flame resistance stage 4
Application reusable
Length 300 mm - 350 mm
Backing material Full-grain goatskin
Coating variant No coating
Manufacturer's designation TEGERA 130A
Contents 1
Material Full-grain goatskin
Application range Heavy Duty
Glove size 10
Contact heat up to 100 °C
EN 388 3111X
EN 407 412X4X
EN 12477 Type B
Welding processes TIG
Colour yellow / white
Standard EN 407
Type of product Welder's gloves

Identification numbers & Classifications

Article number 094103 10
EAN / GTIN 7340118312415
Manufacturer number 130A-10

Description

Version:

Tegera® 130A. Unlined welder’s glove with excellent tactile feel and reinforced index finger. The seams contain Kevlar® thread for use in demanding work environments. Resistant to contact heat up to 100 °C.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart