Pair of gloves Full-grain leather 12

Article no.: 094055 12
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £4.17 / Pair
  • from 12 Pair
    £3.48 / Pair
Size guide
on request
In stock
2,370 pieces in stock

Product details

Technical Data

Contents 1
Backing material Nappa palm leather
Glove characteristics Silicone-free; free of latex; DMF-free
Coating variant No coating
Weight 180 g
Material Full-grain leather
Glove size 12
Length 260 mm
Thickness 1
EN 388 3133X
Application reusable
Protection category Category II
Type of glove Cowhide full-grain leather gloves
Application range Heavy Duty
Colour white
Type of product Cowhide split leather gloves

Identification numbers & Classifications

Article number 094055 12
EAN / GTIN 4045197890412
Manufacturer number 094055 12

Description

Version:

Leather gloves for use with mechanical risks. With strong double seam and rubberised cuff. Due to the robust upper material the gloves are particularly durable. Index finger made entirely of leather.
Cotton lining exclusively on the palm.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart