Pair of gloves Hydrophobic leather 11

Article no.: 094051 11
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £8.00 / Pair
  • from 12 Pair
    £6.66 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
4,086 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Backing material Cowhide leather
Material Cowhide leather
EN 388 2122X
Application reusable
Application range Heavy Duty
Colour blue / white
Type of product Cowhide full-grain leather gloves

Identification numbers & Classifications

Article number 094051 11
EAN / GTIN 4062406777036
Manufacturer number 094051 11

Description

Version:

High-quality work gloves made of hydrophobic cowhide leather with cuff and back of hand side made of cotton canvas, as well as a cotton inner lining for additional wearing comfort. The hydrophobic leather is water-repellent and oil-repellent.
Leather gloves for use with mechanical risks. With strong double seam and rubberised cuff. Due to the robust upper material the gloves are particularly durable. Index finger made entirely of leather.

Standard:

EN388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart