Mules black 4085, OB, EU shoe size: 37

Article no.: 092959 37
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: OB
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class OB
electrostatic characteristic EGB/ESD
EU shoe size 37
Type of product Sandals

Identification numbers & Classifications

Article number 092959 37
EAN / GTIN 4042035977007
Manufacturer number 4085-37

Description

Version:

Mules of the NATURE series.
  • Upper material of smooth leather.
  • Cork insole with leather covering.
  • Two adjustable instep straps with hook and loop fastening.
  • Rubber outer sole, anti-slip.

Standard:

EN ISO 20347:2012 OB A FO SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart