This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety clogs, white 1000, SB, EU shoe size: 38

Article no.: 092958 38

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: SB
  • Material of protective toe-cap: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
EU shoe size 38
Protection class SB
Material of protective toe-cap Steel
Type of product Clog

Identification numbers & Classifications

Article number 092958 38
Manufacturer number 1000 GR.38

Description

Version:

Safety clogs of the CLASSIC series.
  • Upper material of grained leather.
  • Breathable and moisture absorbent inner lining of microfibre.
  • Adjustable fixed heel straps.
  • Adjustable instep area.
  • PU outer sole, non-slip.
  • Suitable for wearing in kitchens.

Standard:

EN ISO 20345:2011 SB A E WRU FO SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart