This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Work clogs, white/black 37335, OB 37

Article no.: 092954 37

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: OB
  • Standard: Inlay supply design type tested to DGUV regulations 191
  • electrostatic characteristic: EGB/ESD
  • Washing: 30 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
EU shoe size 37
Protection class OB
Standard Inlay supply design type tested to DGUV regulations 191
electrostatic characteristic EGB/ESD
Washing 30 °C coloureds
Type of product Clog

Identification numbers & Classifications

Article number 092954 37
Manufacturer number 37335 GR.37

Description

Version:

Work shoes of the DYNAMIC series.
  • Upper material of microfibre.
  • Adjustable fixed heel straps.
  • Exchangeable Air Clima Comfort insole.
  • TPU outer sole, non-slip.
  • Suitable for wearing in kitchens.
  • Satisfy HACCP.

Standard:

Certified to EN ISO 20347:2012 OB A E FO SRC; ATEX in accordance with EN 61340-4-3, climatic class1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart