Safety boot, black DUNLOP PUROFORT + RUGGED FULL SAFETY, S5 43

Article no.: 092928 43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Purofort
Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Cold insulation down to -20°C
Colour yellow
EU shoe size 43
Type of product Rubber boots

Identification numbers & Classifications

Article number 092928 43
EAN / GTIN 8713197044956
Manufacturer number C762043.CH GR. 43

Description

Version:

High-quality PUROFORT + RUGGED FULL SAFETY boots for the most demanding everyday use. With a shorter shaft and straps they are easier to put on and take off.
  • Purofort® upper material, resistant to chemicals.
  • Premium PU inlay sole.
  • Purofort® outer sole, black.
  • Shock absorption in the heel area.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 CI SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart