Safety boots, dark grey DUNLOP PUROFORT+ EXPANDER FULL SAFETY, S5 46

Article no.: 092915 46
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S5
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • Cold insulation: down to -20°C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Purofort
    Gender Gentlemen’s
    Protection class S5
    Material of protective toe-cap Steel
    Puncture resistance Steel
    Cold insulation down to -20°C
    Colour dark grey
    EU shoe size 46
    Type of product Rubber boots

    Identification numbers & Classifications

    Article number 092915 46
    EAN / GTIN 8713197043409
    Manufacturer number CC22A33 GR. 46

    Description

    Version:

    The PUROFORT + EXPANDER FULL SAFETY boots combine comfort and safety. The light, flexible upper material is hard-wearing and provides insulation whilst the sole tread offers the best slip-proof and abrasion resistance characteristics. With special toe area for better grip when walking.
    • Purofort® upper material, resistant to chemicals.
    • Premium PU inlay sole.
    • Vibram® XS Work outer sole, black.
    • Shock absorption in the heel area.

    Application:

    Oil and gas industry

    Standard:

    EN ISO 20345:2011 S5 CI HRO CR SRC

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart