Insoles, anthracite Comfort insole, MEDIUM 48

Article no.: 092865 48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
EU shoe size 48
Colour yellow
Type of product Insole

Identification numbers & Classifications

Article number 092865 48
EAN / GTIN 4062406281816
Manufacturer number 092865 48

Description

Version:

GARANT comfort insole. A weight dependent shock absorption element has been incorporated in the heel area, providing optimal shock absorption for all wearers. The holes in the front foot area provide an excellent exchange of air and climatic comfort.
Medium shock absorption element for persons between 66 kg and 85 kg.

Suitable for:

GARANT comfort safety shoes.
No. 092052, 092053, 092058, 092059, 092062, 092063, 092070, 092071, 092159, 092160, 092165, 092166, 092175, 092176, 092159, 092160, 092165, 092166, 092175, 092176.

GARANT comfort safety boots.
No. 092074, 092075.

GARANT comfort safety sandals.
No. 092050, 092051, 092054, 092055.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, anthracite Comfort insole, MEDIUM 48

Insoles, anthracite Comfort insole, MEDIUM 48

on request
In stock
11 pieces in stock
£6.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
£6.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
£6.84
plus VAT at the current rate Prices plus delivery costs
Colour yellow green red
EU shoe size 48 48 48
Type of product Insole Insole Insole
Gender Unisex Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart