{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 120 cm | |
Colour | black | |
Contents | 1 pair | |
Type of product | Shoelaces |
Article number | 092848 120 | |
EAN / GTIN | 4044348270165 | |
Manufacturer number | Z84120 |
This article |
Recommendations |
|
---|---|---|
Shoelaces flat 120 cm
on request
In stock
464 pieces in stock
£1.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
123 pieces in stock
£1.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | black | black |
Contents | 1 | 1 |
Length | 120 | |
Type of product | Shoelaces | Shoelaces |