{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EU shoe size | 47 | |
Type of product | Insole |
Article number | 092835 47 | |
EAN / GTIN | 4030839247631 | |
Manufacturer number | 204080-47 |
This article |
Recommendations |
|
---|---|---|
Insoles SensiCare Low, EU shoe size: 47
on request
Available in 4-6 working days
0 pieces in stock
£8.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
182 pieces in stock
£3.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | red | |
Colour | red | |
EU shoe size | 47 | 47 |
Series | Move One | |
Type of product | Insole | Insole |
Gender | Gentlemen’s |