Insoles, grey/red BE Safety Medium 44

Article no.: 092832 44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 44
Type of product Insole

Identification numbers & Classifications

Article number 092832 44
EAN / GTIN 4044465255663
Manufacturer number 901454M GR. 44

Description

Version:

Light cool insole absorbs moisture reliably and transports it away quickly. Hygienic due to washable material. The sole is flexible and adapts perfectly to the shape of the foot. With a ventilated footbed for good ventilation of the foot.

Suitable for:

092280 Black Eagle Safety 40 Low, 092284 Black Eagle Safety 41,
092288 Black Eagle Safety 61, 092292 Black Eagle Safety 40 Mid.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, grey/red BE Safety Medium 44

Insoles, grey/red BE Safety Medium 44

on request
In stock
11 pieces in stock
£5.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
279 pieces in stock
£3.39
plus VAT at the current rate Prices plus delivery costs
Colour red
Colour red
EU shoe size 44 44
Series Move One
Type of product Insole Insole
Gender Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart