Insoles, grey Ergo-Cool ESD, EU shoe size: 46

Article no.: 092821 46
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 46
Type of product Insole

Identification & Classification

Article number 092821 46
EAN / GTIN 4044348271469
Manufacturer number Z25300UW46P
Manufacturer Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de

Description

Version:

Comfort insole with damping mesh structure for high air circulation and optimum climate comfort.

Application:

Suitable for all Steitz Secura shoes. When replacing with a similar, identical insole, the shoe retains its tested protection properties.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart