{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
EU shoe size | 39 | |
Type of product | Safety boots |
Article number | 092786 39 | |
EAN / GTIN | 4044348293317 | |
Manufacturer number | OSLO BAU GORE II XB 39 |