Lace-up boot, anthracite OSLO Bau GORE II, S3 NB, EU shoe size: 39

Article no.: 092785 39
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
3 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Cold insulation: down to -20°C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Steel
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
EU shoe size 39
Type of product Safety boots

Identification numbers & Classifications

Article number 092785 39
EAN / GTIN 4044348290439
Manufacturer number OSLO BAU GORE II NB 39

Description

Version:

OSLO Bau GORE II lace-up boots with GORE-TEX® membrane for a breathable but still waterproof upper material made of supple waterproof leather. With SECURA VARIO® heel shock absorption.
  • Closed tongue.
  • Perbunan Alpine sole, anthracite.
  • Padded edges.
  • Real leather insole.
  • Reinforced toe protection.
  • ERGO-COOL® comfort mid-sole inlay.

Standard:

EN ISO 20345:2011 S3 SRC CI HRO
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092786.
Stock goods in the EU shoe sizes 39 – 46, can be ordered in the EU shoe sizes 39 – 51.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart