Shoe, black uvex 1 business ESD, S3 47

Article no.: 092722 47
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 1 business
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Stone
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Manufacturer's designation uvex 1 business safety shoe S3 shoe width 11
EU shoe size 47
Colour black
Type of product Low shoe

Identification numbers & Classifications

Article number 092722 47
EAN / GTIN 4031101933702
Manufacturer number 8449247

Description

Version:

Business safety low-profile shoes uvex 1 business with excellent climate characteristics.
  • Hydrophobic smooth leather.
  • Moisture-absorbent textile lining.
  • Soft padded tongue.
  • Removable comfort insole.
  • PU outer sole, black.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 40 – 46, can be ordered in EU sizes 40 – 48.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart