{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 41 | |
Type of product | Safety boots |
Article number | 092668 41 | |
EAN / GTIN | 4044348591611 | |
Manufacturer number | VD3800SSTSFXB41P |
This article |
Recommendations |
||
---|---|---|---|
Lace-up boots, black, XB fitting VD 3800 SST SF ESD, S3 XB, EU shoe size: 41
on request
In stock
14 pieces in stock
99.29 £
£69.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
£79.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
£79.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Tekstil | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium | Aluminium |
Protection class | S3 | S3 | S3 |
EU shoe size | 41 | 41 | 41 |
Type of product | Safety boots | Safety boots | Safety boots |
Gender | Gentlemen’s | Gentlemen’s | Gentlemen’s |