{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S2 | |
Material of protective toe-cap | Aluminium | |
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
Cold insulation | down to -20°C | |
Norm | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 36 | |
Colour | black | |
Type of product | Safety shoes |
Article number | 092660 36 | |
EAN / GTIN | 4044348589618 | |
Manufacturer number | VD 3500 SST NB 36 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Shoe, black VD 3500 SST ESD, S2 NB 36
on request
Available in 4-6 working days
0 pieces in stock
£96.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£74.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£74.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Characteristics | Vario® damping | Vario® damping | Vario® damping |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium | Aluminium |
Norm | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S2 | S2 | S2 |
EU shoe size | 36 | 36 | 36 |
Gender | Unisex | Unisex | Unisex |