Sandals, black AL 711 PLUS ESD, S1 XB 43

Article no.: 092612 43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series AL 700 Plus ESD
    Gender Gentlemen’s
    Protection class S1
    Material of protective toe-cap Aluminium
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 43
    Colour black
    Type of product Safety sandals

    Identification numbers & Classifications

    Article number 092612 43
    EAN / GTIN 4044348480106
    Manufacturer number ESD AL 711 PLUS XB 43

    Description

    Version:

    ALLROUND safety shoe with SECURA VARIO® resilient heel.
    • Breathable functional lining.
    • Safety reflectors.
    • Real leather inner sole.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Sandals with hook and loop fastening, of ultra-lightweight functional upper material combined open-cell functional textile.

    Standard:

    EN ISO 20345:2011 S1 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Sandals AL 711 PLUS ESD, S1 NB, wide version available under No. 092611.
    EU shoe sizes 39 − 48 held in stock, EU shoe sizes 36 – 48 can be ordered.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart