{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S1P | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 38 | |
Type of product | Safety shoes |
Article number | 092594 38 | |
EAN / GTIN | 4044348644072 | |
Manufacturer number | VDPRO1100VFNB38P |
This article |
Recommendations |
|||
---|---|---|---|---|
Shoe, black/blue VD PRO 1100 VF ESD, S1P NB, EU shoe size: 38
on request
Subsequent delivery
0 pieces in stock
£100.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
£76.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£76.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
159 pieces in stock
£40.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Tekstil | Tekstil | Tekstil | Tekstil |
Material of protective toe-cap | Aluminium | Aluminium | Aluminium | Komposit |
Protection class | S1P | S1P | S1P | S1P |
EU shoe size | 38 | 38 | 38 | 38 |
Type of product | Safety shoes | Safety shoes | Safety shoes | Safety shoes |
Gender | Unisex | Unisex | Unisex | Gentlemen’s |