{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Cold insulation | down to -20°C | |
Norm | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Drejelukning | |
EU shoe size | 47 | |
Type of product | Safety shoes |
Article number | 092587 47 | |
EAN / GTIN | 4044348608241 | |
Manufacturer number | VD PRO 1500 BOA SF NB 47 |
This article |
Recommendations |
|
---|---|---|
Shoe, black/blue VD PRO 1500 SF, S3 NB BOA 47
on request
In stock
1 pieces in stock
£112.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£76.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Tekstil | Textile |
Material of protective toe-cap | Aluminium | Aluminium |
Norm | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S3 | S3 |
EU shoe size | 47 | 47 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Gentlemen’s |