Shoe, black VD PRO 3500 SF ESD, S3 NB 42

Article no.: 092580 42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 42
Colour black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092580 42
EAN / GTIN 4044348572542
Manufacturer number VD PRO 3500 SF NB 42

Description

Version:

Safety shoe with VARIO Multiflex® technology for less shoe weight.
  • Upper material of ultra-light and smooth micro-fibres.
  • Breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

VARIO DYNAMICS PRO SF range safety shoes with textile penetration protection. Without SECURA VARIO® heel shock absorption.
  • TPU Athletics ESD outer sole, black.

Shoe of seam-free construction. Dust tongue, appliques on the upper part of the shoe.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092581.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart