Low-profile shoe, black/blue VD PRO 1500 SF ESD, S3 XB 43

Article no.: 092571 43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Aluminium
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 43
    Colour black / blue
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092571 43
    EAN / GTIN 4044348521519
    Manufacturer number VD PRO 1500 SF XB 43

    Description

    Version:

    VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
    • Upper made of a very light microfibre.
    • Breathable functional lining.
    • TPU Athletic ESD outer sole.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Low-profile shoe of seam-free construction. Dust tongue, appliques on the upper part of the shoe.
    SF range with textile penetration protection. Without SECURA VARIO® heel shock absorption.

    Standard:

    EN ISO 20345 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Standard version NB, see No. 092570.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart