Sandals, black/blue VD PRO 1000 SF ESD, S1P NB, EU shoe size: 36

Article no.: 092550 36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 36
Colour black / blue
Type of product Safety sandals

Identification numbers & Classifications

Article number 092550 36
EAN / GTIN 4044348542828
Manufacturer number VD PRO 1000 SF NB 36

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole, light blue.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Sandals with double hook and loop fastening and air circulation through large openings.
SF range with textile penetration protection. Without SECURA VARIO® heel shock absorption.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092551.

Downloads & documents

Compare with similar products

This article


Recommendations


Sandals, black/blue VD PRO 1000 SF ESD, S1P NB, EU shoe size: 36

Sandals, black/blue VD PRO 1000 SF ESD, S1P NB, EU shoe size: 36

on request
Available in 4-6 working days
0 pieces in stock
£87.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
£72.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£72.39
plus VAT at the current rate Prices plus delivery costs
Puncture resistance Tekstil Tekstil Tekstil
electrostatic characteristic EGB/ESD EGB/ESD EGB/ESD
Material of protective toe-cap Aluminium Aluminium Aluminium
Standard Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191
Protection class S1P S1P S1P
EU shoe size 36 36 36
Gender Gentlemen’s Gentlemen’s Gentlemen’s

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart