Low-profile shoe, black/blue VD PRO 1500 ESD, S2 XB BOA, EU shoe size: 41

Article no.: 092535 41
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
67 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Drejelukning; Vario® damping

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VD PRO 1500 ESD
Gender Gentlemen’s
electrostatic characteristic EGB/ESD
Characteristics Drejelukning; Vario® damping
EU shoe size 41
Type of product Safety shoes

Identification numbers & Classifications

Article number 092535 41
EAN / GTIN 4044348546796
Manufacturer number VD PRO 1500 BOA XB 41

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole.
  • Real leather insole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Low-profile shoe of seam-free construction. Dust flap, shank applications.
With BOA® rotary catch.
With SECURA VARIO® heel shock absorption.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

EU shoe sizes 39 − 46 held in stock. EU shoe sizes 36 – 50 can be ordered.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart