{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | VD PRO 1000 ESD | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Aluminium | |
Norm | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 45 | |
Colour | black / blue | |
Material of outer sole | TPU Athletic | |
Type of product | Safety sandals |
Article number | 092511 45 | |
EAN / GTIN | 4044348503591 | |
Manufacturer number | VD PRO 1000 ESD NB 45 |
This article |
Recommendations |
|
---|---|---|
Sandals, black/blue VD PRO 1000 ESD, S1 NB 45
on request
In stock
87 pieces in stock
£91.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
£71.03
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Norm | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 |
EU shoe size | 45 | 45 |
Type of product | Safety sandals | Safety sandals |
Gender | Gentlemen’s | Gentlemen’s |