Shoe blue/white CP 4400 ESD, S1 NB 45

Article no.: 092493 45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Product details

Technical Data

Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Composite
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
Characteristic of the sole Rebound sole
Manufacturer's designation Shoe CP 4400 ESD S1 SRC NB
EU shoe size 45
Colour blue/black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092493 45
EAN / GTIN 4044348692967
Manufacturer number CP4400ESDNB45P

Description

Version:

Modern safety shoe from the Competition series with trainer look and mesh textile and heel strap. Particularly high wearing comfort thanks to the VARIO® REBOUND technology and seamless shoe design.
  • Breathable functional lining.
  • TPU outer sole Competition, black.
  • ERGO-SOFT ESD comfort insole.
  • Protection against electrostatic discharge (ESD).

Standard:

EN ISO 20345:2011 S1 SRC

Note:

Wide version XB, see No. 092494.
Includes the damping element red and black

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart