{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S1 | |
Material of protective toe-cap | Komposit | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
Characteristic of the sole | Rebound sole | |
EU shoe size | 39 | |
Type of product | Safety shoes |
Article number | 092487 39 | |
EAN / GTIN | 4044348641286 | |
Manufacturer number | CP 4100 ESD S1 NB GR. 39 |
This article |
Recommendations |
|
---|---|---|
Shoe, black CP 4100 ESD, S1 NB, EU shoe size: 39
on request
In stock
1 pieces in stock
91.47 £
£53.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
73 pieces in stock
74.07 £
£43.91
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 |
EU shoe size | 39 | 39 |
Type of product | Safety shoes | Safety shoes |
Gender | Unisex | Unisex |