Lace-up boot, black ELECTRICAL BIS, SB 41

Article no.: 092424 41
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: SB
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class SB
Material of protective toe-cap Komposit
Puncture resistance Tekstil
EU shoe size 41
Type of product Safety boots

Identification numbers & Classifications

Article number 092424 41
EAN / GTIN 8023796359079
Manufacturer number 26400-003-41

Description

Version:

ELECTRICAL BIS safety boots for electricians.
  • Artificial and breathable upper material.
  • Inner lining made of 100% polyamide, breathable, water-repellent, abrasion-resistant.
  • Perforated thermo-formed and anatomically-compatible insole made of EVA and nitrile, breathable.
  • Outer sole PU/TPU with high electrical resistance.
  • 100 % metal-free.
  • Width 11.

Standard:

EN ISO 20345:2022 SB E PS CI HI WRU HRO. EN ISO 20344:2011. ASTM F2412-18.

Note:

ELECTRICAL BIS safety shoes can only be used as a secondary protection!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart