{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S3S | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
Characteristics | resistant to fuel | |
EU shoe size | 40 | |
Type of product | Safety boots |
Article number | 092415 40 | |
EAN / GTIN | 8023796648456 | |
Manufacturer number | 78950-000 GR. 40 |