{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1PS | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | resistant to fuel | |
EU shoe size | 44 | |
Colour | black | |
Type of product | Safety shoes |
Article number | 092413 44 | |
EAN / GTIN | 8023796642263 | |
Manufacturer number | 78450-003.W44 |