{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
EU shoe size | 40 | |
Type of product | Safety shoes |
Article number | 092398 40 | |
EAN / GTIN | 8023796650930 | |
Manufacturer number | FW220-000 GR. 40 | |
Manufacturer | COFRA S.r.l., Via dell’Euro 53-59, 76121 BARLETTA, Italia, www.cofra.it |