Shoe, black/red STEWART XXG Pro GTX black-red Low ESD, S3 41

Article no.: 092266 41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Composite
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
Manufacturer's designation 728671-41
EU shoe size 41
Type of product Safety shoes

Identification numbers & Classifications

Article number 092266 41
EAN / GTIN 4030839389157
Manufacturer number 728671-41

Description

Version:

Fashionable STEWART safety shoes with a leisure look.
  • Upper material of hydrophobic nubuk leather.
  • GORE-TEX® Performance Comfort Footwear.
  • Padded tongue.
  • ESD PRO black full-size insole.
  • TPU overcap.
  • WELLMAXX GRIP RUBBER/TPU sole with Infinergy® sole core from BASF.
  • ESD security.

Standard:

EN ISO 20345:2012 S3 HI HRO CI

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart